Baseboard Heater, Hydronic, 28", 400W, 240V

Item #: 108805

Cat #: H390428

UPC: 686334111430

Sign In or Register to view pricing and more.
Documents & Guides
28" Electric Baseboard, Hydronic, 240V/400W, Color: White.

Overview

28" Electric Baseboard, Hydronic, 240V/400W, Color: White.
Also known as: 686334111430, H390428

Specifications

Wattage: 400, 300
Length: 28 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 400, 300
Color: White
Mounting: Wall
Length: 28 in
Volts AC: 240, 208
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)