RELAY 600VAC 10AMP

Item #: 108802

Cat #: 8501CDO6V51

UPC: 785901089698

Sign In or Register to view pricing and more.

Overview

SQD 8501CDO6V51 RELAY 600VAC 10AMP
Also known as: 785901089698, 8501CDO6V51

Specifications

Phase: 1
Type: Power Relay
Standards: California Proposition 65
Phase: 1
Standards: California Proposition 65
Type: Power Relay

Customer Reviews

No reviews for this product
(0)