This product has been discontinued.
Fluorescent Lamp, Linestra Series, T10, 19-11/16", 60W, 2850K
Item #: 108801
Cat #: LN60-125-130V
UPC: 046135196751
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Linestra Series, T10, 60 Watt, Base: S14S, 2850K, 125V, Lumens: 460, 100 CRI, 19-11/16 inch Sylvania Part # 19675
Overview
Fluorescent Lamp, Linestra Series, T10, 60 Watt, Base: S14S, 2850K, 125V, Lumens: 460, 100 CRI, 19-11/16 inch Sylvania Part # 19675
Also known as: 046135196751, LN60-125-130V
Specifications
Lumens: | 460 |
Base: | Single Contact Dual (S14S) |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Material: | Glass |
Wattage: | 60 |
Volts AC: | 125 |
Length: | 19.688 in |
Light Technology: | Fluorescent |
Lumens: | 460 |
Color Temperature: | 2850 (Warm White) |
Material: | Glass |
Volts AC: | 125 |
Light Technology: | Fluorescent |
Base: | Single Contact Dual (S14S) |
Color Rendering Index (CRI): | 100 |
Wattage: | 60 |
Length: | 19.688 in |
Customer Reviews
No reviews for this product
(0)