600W 120V 36 IN

Item #: 108783

Cat #: E390636

UPC: 686334111454

Sign In or Register to view pricing and more.
Documents & Guides
TPI E390636 600W 120V 36 IN

Overview

TPI E390636 600W 120V 36 IN
Also known as: 686334111454, E390636

Specifications

Wattage: 600
Volts AC: 120
Color: White
Length: 36 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 600
Color: White
Mounting: Wall
Volts AC: 120
Length: 36 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)