6.5" Home Ceiling Theatre Speaker

Item #: 108782

Cat #: HT5650

UPC: 804428026402

Sign In or Register to view pricing and more.
In-Ceiling Speakers, evoQ 5000 Series, Frequency: 60 Hz- 20 KHz, Sensitivity: 90 dB, Power Handling: 150W, Impedance: 8 Ohms, Diameter: 6.5".

Overview

In-Ceiling Speakers, evoQ 5000 Series, Frequency: 60 Hz- 20 KHz, Sensitivity: 90 dB, Power Handling: 150W, Impedance: 8 Ohms, Diameter: 6.5".
Optimized for the demands of home theater sound, the 5000 Series In-Ceiling Speaker features poly woofers for high power handling and premium sound quality. It mounts in the ceiling for a clean, seamless installation.
Also known as: 804428026402, HT5650

Specifications

Type: Speaker
Color: White
Size: 6 1/2 in
Type: Speaker
Size: 6 1/2 in
Color: White

Customer Reviews

No reviews for this product
(0)