7.5W C9.5 Incandescent Lamp, Clear

Item #: 108771

Cat #: S4988

UPC: 045923049880

Sign In or Register to view pricing and more.
Incandescent Decorative Lamp, Designation: 7 1/2C9 1/2, 120 V, 7.5 WTT, C9 1/2 Shape, E12 Candelabra Base, Clear, C-7A Filament, 3000 HR, Lumens: 37 LM Initial, 3-1/2 IN Length, 1-3/16 IN Diameter

Overview

Incandescent Decorative Lamp, Designation: 7 1/2C9 1/2, 120 V, 7.5 WTT, C9 1/2 Shape, E12 Candelabra Base, Clear, C-7A Filament, 3000 HR, Lumens: 37 LM Initial, 3-1/2 IN Length, 1-3/16 IN Diameter
Also known as: 045923049880, S4988

Specifications

Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Wattage: 7.500
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Candelabra Screw (E12)
Color Rendering Index (CRI): 100
Wattage: 7.500
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)