![1-Gang Floor Box Receptacle Assembly, 20A, 120V, IVORY 1-Gang Floor Box Receptacle Assembly, 20A, 120V, IVORY](https://rexel-cdn.com/products/leviton-25349-tfn.jpg?i=20895033-756A-4A84-BA00-6BC430409E17&f=420)
1-Gang Floor Box Receptacle Assembly, 20A, 120V, IVORY
Item #: 1087694
Cat #: 25349-TFN
UPC: 078477749784
Sign In or Register to view pricing and more.
1-Gang Floor Box Receptacle Assembly, 20 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper-Resistant Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Steel Strap, Nickel-Finish Plate - IVORY
Overview
1-Gang Floor Box Receptacle Assembly, 20 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper-Resistant Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Steel Strap, Nickel-Finish Plate - IVORY
Floor Box Assembly, 1-gang, Includes Nickel-Plated Brass Floor Plate, Gasket (1), Screw Caps (2), O - Ring (2), Electrical Box (1) And Ivory Duplex Receptacle (TBR15-I) 15A-125V, 2-Pole, 3-wire, Grounding, NEMA 5-15R.
Also known as: 078477749784, 25349-TFN
Specifications
Type: | Receptacle |
Amps: | 20 |
Color: | Ivory |
NEMA Configuration: | 5-20R, WD-6 |
Material: | Nylon |
Type: | Receptacle |
Color: | Ivory |
Material: | Nylon |
Amps: | 20 |
NEMA Configuration: | 5-20R, WD-6 |
Customer Reviews
No reviews for this product
(0)