Motor, General Purpose, 2HP, 208-230/460VAC, 3450RPM, 3PH, 56J Frame

Item #: 1087560

Cat #: K225M

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Motor, General Purpose, 2 Horse Power, 208-230/460 Volt AC, 3450 RPM, 3-Phase, 56J Frame, 6.0/3.0 Amp, 1.5kW

Overview

Motor, General Purpose, 2 Horse Power, 208-230/460 Volt AC, 3450 RPM, 3-Phase, 56J Frame, 6.0/3.0 Amp, 1.5kW
Also known as: K225M

Specifications

Amps: 6, 3
Phase: 3
Poles: 2
Wattage: 1500
Type: General Purpose, Motor
Horsepower: 2
Size: 56J Frame
RPM: 3450
Amps: 6, 3
Poles: 2
Type: General Purpose, Motor
Size: 56J Frame
Phase: 3
Wattage: 1500
Horsepower: 2
RPM: 3450

Customer Reviews

No reviews for this product
(0)