
Pro-Jax™ Axle, 6,000 lbs Capacity, 72"
Item #: 1087559
Cat #: 58-94-87-01
UPC: 032886940392
Documents & Guides
Pro-Jax™ Axle, 6,000 lbs Capacity, 72 Inch
Sign In or Register to view pricing and more.
No associated products found.
Overview
Pro-Jax™ Axle, 6,000 lbs Capacity, 72 Inch
PRO-JAX™ Axle - 6,000 LBS. Capacity 72 in.
Also known as: 032886940392, 58-94-87-01
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)