Deep Strut - Triple Stack, Steel, Pre-Galvanized, 1-5/8" x 4-7/8" x 20'

Item #: 1087498

Cat #: P1001-3-20PG

UPC: 786364014241

Documents & Guides
Deep Strut - Triple Stack, Steel, Pre-Galvanized, 1-5/8" x 4-7/8" x 20'
Sign In or Register to view pricing and more.

No associated products found.

Overview

Deep Strut - Triple Stack, Steel, Pre-Galvanized, 1-5/8" x 4-7/8" x 20'
Also known as: 786364014241, P1001-3-20PG

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Material: Steel
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)