This product has been discontinued.
LED High Bay, 200W, 347V, 5000K, Gray
Item #: 1087460
Cat #: HIBAY1A/200347D850/GR
UPC: 046135742729
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 200W, 347V, 5000K, Gray, Sylvania Part # 74272
Overview
LED High Bay, 200W, 347V, 5000K, Gray, Sylvania Part # 74272
Also known as: 046135742729, HIBAY1A/200347D850/GR
Specifications
Color Temperature: | 5000 (Bright White) |
Color: | Gray |
Volts AC: | 347 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 347 |
Color: | Gray |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)