Soft Starter, 304A, 600VAC, Frame Size T, Solid State

Item #: 1087174

Cat #: S801+T30N3S

UPC: 786685558844

Sign In or Register to view pricing and more.
Soft Starter, 304 Amp, 600 Volt AC, Frame Size T, Solid State

Overview

Soft Starter, 304 Amp, 600 Volt AC, Frame Size T, Solid State
Eaton Soft Starter 200MM 304A
Also known as: 786685558844, S801+T30N3S

Specifications

Mounting: Panel
Type: Soft Starter
Poles: 3
Amps: 304
Volts AC: 600
Mounting: Panel
Poles: 3
Volts AC: 600
Type: Soft Starter
Amps: 304

Customer Reviews

No reviews for this product
(0)