6W PAR20 PAR20 LED Lamp, 30K

Item #: 1086952

Cat #: 6PAR20/LED/830/F35/DIM-SO-120V

UPC: 046677463687

Documents & Guides
Dimmable LED Lamp, Single Optic Design. Watts: 6, Volts: 120, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 500, CRI: 80, Color Temperature: 3000K, Beam Angle: 35°, Rated Average Life: 25,000 Hrs. *Philips Part # 46368-7* 6W PAR20 saves 44 Watts of energy when compared to a 50W halogen PAR20.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Dimmable LED Lamp, Single Optic Design. Watts: 6, Volts: 120, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 500, CRI: 80, Color Temperature: 3000K, Beam Angle: 35°, Rated Average Life: 25,000 Hrs. *Philips Part # 46368-7* 6W PAR20 saves 44 Watts of energy when compared to a 50W halogen PAR20.
Philips PAR30 and PAR20 LED Single Optic Lamps provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design. 
Also known as: 046677463687, 6PAR20/LED/830/F35/DIM-SO-120V

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 80
Wattage: 6
Light Technology: LED
Dimmable: Yes
Angle: 35°
Color Temperature: 3000 (Warm White)
Lumens: 500
Shape: PAR20 (Sealed Beam)
Wattage: 6
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 35°

Customer Reviews

No reviews for this product
(0)