MAD MECR-769 4" EMT COMP COUP

Item #: 1086890

Cat #: MECR-769

UPC: 784297012600

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MAD MECR-769 4" EMT COMP COUP

Overview

MAD MECR-769 4" EMT COMP COUP
Also known as: 784297012600, MECR-769

Specifications

Diameter: 4 in
Standards: California Proposition 65
Diameter: 4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)