Tamper Resistant Receptacle, 20A, Biscuit

Item #: 108681

Cat #: SCR-20-BI

UPC: 027557029896

Sign In or Register to view pricing and more.
Documents & Guides
Receptacle, Lutron, Satin Colors, 20 Amp, 125 Vac, Designer Style, 60 Hz, Color: Biscuit (Wall Plate Sold Separately)

Overview

Receptacle, Lutron, Satin Colors, 20 Amp, 125 Vac, Designer Style, 60 Hz, Color: Biscuit (Wall Plate Sold Separately)
Claro, Satin, Receptacle, 125V/20A in biscuit
Also known as: 027557029896, SCR-20-BI

Specifications

Mounting: Insert
Type: Receptacle, Duplex, Decora
Amps: 20
Color: Biscuit
Volts AC: 125
Mounting: Insert
Amps: 20
Volts AC: 125
Type: Receptacle, Duplex, Decora
Color: Biscuit

Customer Reviews

No reviews for this product
(0)