Service Entrance Strap, 1-Hole, 6 to 4 AWG, Steel

Item #: 108671

Cat #: MED7

UPC: 784610560078

Documents & Guides
Service Entrance Strap, 1-Hole, 6 to 4 AWG, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Service Entrance Strap, 1-Hole, 6 to 4 AWG, Steel
Also known as: 784610560078, MED7

Specifications

Diameter: 0.835 in
Material: Steel
Diameter: 0.835 in
Material: Steel

Customer Reviews

No reviews for this product
(0)