250V 25A SEMICOND FUSE

Item #: 108655

Cat #: A25X25-1

UPC: 782001942229

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
250V 25A SEMICOND FUSE

Overview

250V 25A SEMICOND FUSE
Also known as: 782001942229, A25X25-1

Specifications

Volts AC: 300
Amps: 25
Mounting: Cartridge
Interrupt Rating AC: 50 kA
Class: aR
Volts AC: 300
Mounting: Cartridge
Class: aR
Amps: 25
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)