3
more
![Soft Cooler Soft Cooler](https://rexel-cdn.com/products/55601.jpg?i=F7153B2D-FD22-48EE-AD09-3AADB1AE4337&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Soft Cooler, Dimensions: 13" x 9.5" x 12", Includes: Shoulder Strap and Handle for Easy Carrying
Overview
Soft Cooler, Dimensions: 13" x 9.5" x 12", Includes: Shoulder Strap and Handle for Easy Carrying
Klein is taking care of the most important time of the day…lunchtime. The tough Tradesman Pro™ Soft Lunch Cooler with its two insulated compartments keeps food and drinks cool for up to 12 hours. The Tradesman Pro line is built to withstand the rigors of the jobsite, and the Lunch Cooler is no different. The heavy-duty ballistic weave and molded bottom will keep your sandwiches…and cookies…safe and dry.
Also known as: 092644556012, 55601
Specifications
Height: | 13 in |
Type: | Cooler |
Material: | Polyester |
Width: | 12 in |
Color: | Orange, Gray, Black |
Standards: | California Proposition 65 |
Height: | 13 in |
Material: | Polyester |
Color: | Orange, Gray, Black |
Type: | Cooler |
Width: | 12 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)