8in Wall Pre-constr Bracket Pair

Item #: 108653

Cat #: 36467502

UPC: 804428013754

Sign In or Register to view pricing and more.
Documents & Guides
Wall Pre-Construction Speaker Bracket, 8", Includes: (2) Brackets

Overview

Wall Pre-Construction Speaker Bracket, 8", Includes: (2) Brackets
On-Q/Legrand offers four (4) styles of Pre-Construction Speaker Brackets; 6.5” (364672-02) and 8” (364673-02) InCeiling and 6.5” (364674-02) and 8” (364675-02) In-Wall. These speaker brackets are optimized for an easy and flexible installation. They employ shatter proof aluminum wings that have an integrated adjustment channel built in and pre-wiring loops to aid in finding the speaker wire at finish time, keeping it out of the way of the dry-wall saw. All pre-construction brackets also come with center markings for easy alignment with other devices in the ceiling.
Also known as: 804428013754, 36467502

Specifications

Size: 8 in
Type: Rough In
Color: Black
Mounting: Wall
Size: 8 in
Color: Black
Type: Rough In
Mounting: Wall

Customer Reviews

No reviews for this product
(0)