Servo Motor, Low Inertia, VPL, 480VAC, 75mm Frame Size, 6000 RPM, 24VDC Brake

Item #: 1086491

Cat #: VPL-B0753M-PK14AA

UPC: 885630832265

Sign In or Register to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 480V AC, 75mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, M Winding, 6000 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, 24V DC Holding Brake

Overview

VPL Low Inertia Motors, 480V AC, 75mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, M Winding, 6000 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, 24V DC Holding Brake
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B0753M-PK14AA is a 480 V AC VPL low inertia motor from Rockwell Automation®. It has a 75 mm bolt circle frame size and three magnet stacks. For full product details, please see the sections below. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 885630832265, VPL-B0753M-PK14AA

Specifications

Volts AC: 480
Volts DC: 24
Type: Servo Motor, Low Inertia
RPM: 6000
Volts AC: 480
Type: Servo Motor, Low Inertia
Volts DC: 24
RPM: 6000

Customer Reviews

No reviews for this product
(0)