20 Amp, 125 Volt, Tamper Resistant Receptacle, Limestone

Item #: 108642

Cat #: SCR-20-LS

UPC: 027557029919

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, Tamper Resistant Receptacle, Limestone

Overview

20 Amp, 125 Volt, Tamper Resistant Receptacle, Limestone
Claro, Satin, Receptacle, 125V/20A in limestone
Also known as: 027557029919, SCR-20-LS

Specifications

Mounting: Insert
Type: Receptacle, Duplex, Decora
Color: Limestone
Amps: 20
Volts AC: 125
Mounting: Insert
Color: Limestone
Volts AC: 125
Type: Receptacle, Duplex, Decora
Amps: 20

Customer Reviews

No reviews for this product
(0)