Ladder Cable Tray, Straight, 6" High, 9" Rung Spacing, 20' Long, 24" Wide, Aluminum

Item #: 1086304

Cat #: A620C-09-SL20-24-G

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Ladder Cable Tray, Straight, 6 Inch High, 9 Inch Rung Spacing, 20 Foot Long, 24" Wide, Aluminum

Overview

Ladder Cable Tray, Straight, 6 Inch High, 9 Inch Rung Spacing, 20 Foot Long, 24" Wide, Aluminum
Ladder type cable trays are also ideal for  heavy duty power distribution in industrial facilities . Perforation brings in air flow in the cable box, higher current flow can be achieved at cross-sections, and overheating and consecutive damaging of cables are avoided.
Also known as: A620C-09-SL20-24-G

Specifications

Width: 24 in
Depth: 6 in
Length: 20 ft
Material: Aluminum
Width: 24 in
Length: 20 ft
Depth: 6 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)