20 Amp, 125 Volt, Tamper Resistant Receptacle, Stone

Item #: 108627

Cat #: SCR-20-ST

UPC: 027557029926

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, Tamper Resistant Receptacle, Stone

Overview

20 Amp, 125 Volt, Tamper Resistant Receptacle, Stone
Claro, Satin, Receptacle, 125V/20A in stone
Also known as: 027557029926, SCR-20-ST

Specifications

Mounting: Insert
Type: Receptacle, Duplex, Decora
Amps: 20
Color: Stone
Volts AC: 125
Mounting: Insert
Amps: 20
Volts AC: 125
Type: Receptacle, Duplex, Decora
Color: Stone

Customer Reviews

No reviews for this product
(0)