Transformer, Type T, 1000 VA, 240/480 VAC primary / 120 VAC secondary, 1PH, 50/60 Hz, 115 °C

Item #: 108601

Cat #: 9070GO2D1

UPC: 785901901228

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Type T, industrial control, 1000 VA, 240/480 VAC primary / 120 VAC secondary, 1 phase, 50/60 Hz, 115 °C

Overview

Transformer, Type T, industrial control, 1000 VA, 240/480 VAC primary / 120 VAC secondary, 1 phase, 50/60 Hz, 115 °C
Type T is our most popular and complete line of control transformers. They come with unmatched design innovations for top performance and is manufactured using the most advanced insulating materials. The Type T control transformer is the best choice if size and cost are of concern. Schneider Electric offers transformers with internally pre-wired 24-inch primary and secondary leads, instead of terminal boards, to make installation easier and faster for many applications. These are only available for single voltage primary and single voltage secondary applications. Schneider Electric offers Type T and Type EO transformers in the MultiTap version.
Also known as: 785901901228, 9070GO2D1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)