Vertical Panel Coupling, Black, Aluminum

Item #: 1085642

Cat #: S1MPCV

UPC: 783510327781

Sign In or Register to view pricing and more.
Documents & Guides
PANEL COUPLING VERT RAL9005

Overview

PANEL COUPLING VERT RAL9005
Also known as: 783510327781, S1MPCV

Specifications

Depth: 4.720 in
Material: Aluminum
Width: 5.510 in
Height: 10.070 in
Depth: 4.720 in
Width: 5.510 in
Material: Aluminum
Height: 10.070 in

Customer Reviews

No reviews for this product
(0)