6 AWG Aluminum Compression Lug

Item #: 1085579

Cat #: BLUA-6S

UPC: 785037235952

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Compression Lug, Wire Size: 6 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 1/4". Wire Diameter: .184". Dual Rated for Aluminum or Copper Conductors.

Overview

Aluminum Compression Lug, Wire Size: 6 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 1/4". Wire Diameter: .184". Dual Rated for Aluminum or Copper Conductors.
Also known as: 785037235952, BLUA-6S

Specifications

Color: Gray
Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 6
Stud Size: 1/4 in
Color: Gray
Material: Aluminum
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 6

Customer Reviews

No reviews for this product
(0)