13 Amp, 125V AC, Household Extension Cord, 16/2, Length: 15ft, Brown

Item #: 1085514

Cat #: 94048907

UPC: 029892094041

Sign In or Register to view pricing and more.
Documents & Guides
Household Extension Cord. Type: SPT-2. 3-Outlet Cube Type, Polarized NEMA 1-15. Cord Size: 16/2. Rating: 13 Amp, 125V AC, 1625 Watts. Length: 15 ft. Color: Brown.

Overview

Household Extension Cord. Type: SPT-2. 3-Outlet Cube Type, Polarized NEMA 1-15. Cord Size: 16/2. Rating: 13 Amp, 125V AC, 1625 Watts. Length: 15 ft. Color: Brown.
Also known as: 029892094041, 94048907

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Color: Brown
Amps: 13
Volts AC: 120
Conductors: 2
Type: 3 Outlet, Extension Cord
Gauge: 16
Length: 15 ft
NEMA Configuration: L15-20P, WD-6
IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Amps: 13
Conductors: 2
Gauge: 16
NEMA Configuration: L15-20P, WD-6
Color: Brown
Volts AC: 120
Type: 3 Outlet, Extension Cord
Length: 15 ft

Customer Reviews

No reviews for this product
(0)