Push Button, Extended Head, 30mm, Red, NEMA 4/13

Item #: 10855

Cat #: 800T-B6M

UPC: 662073113218

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, 30 mm, Red, Momentary, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Snap Action, Contact Blocks

Overview

Push Button, Extended Head, 30 mm, Red, Momentary, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Snap Action, Contact Blocks
Also known as: 662073113218, 800T-B6M

Specifications

Color: Red
Type: Snap Action , Extended Head , Pushbutton
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Size: 30 mm
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Snap Action , Extended Head , Pushbutton
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)