60A19TS8MSS 120 125V 120/CS 6/SKU

Item #: 108544

Cat #: 60A19TS/8M/SS-120-125V

UPC: 046135104428

Sign In or Register to view pricing and more.
Incandescent A19 Bulb Shape Traffic Signal Super Saver Krypton Filled Clear Finish Medium Brass Base With Heat Reflector 60Watt 120 125Volt 120Bulbs Per Case 6Bulbs Per Package *Sylvania Part # 10442*

Overview

Incandescent A19 Bulb Shape Traffic Signal Super Saver Krypton Filled Clear Finish Medium Brass Base With Heat Reflector 60Watt 120 125Volt 120Bulbs Per Case 6Bulbs Per Package *Sylvania Part # 10442*
Also known as: 046135104428, 60A19TS/8M/SS-120-125V

Specifications

Base: Medium Screw (E26)
Lumens: 595
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 60
Shape: A19 (Arbitrary)
Volts AC: 125
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Wattage: 60
Volts AC: 125
Lumens: 595
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)