LEV MT562-SGY LEV LOK 15A TR

Item #: 1085402

Cat #: MT562-SGY

UPC: 078477417935

Sign In or Register to view pricing and more.
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Lev-Lok® Duplex Receptacle, Straight Blade, Fed Spec Commercial Grade, Self-Grounding, Tamper-Resistant, Modular Terminals, Steel Strap - GRAY ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Lev-Lok® Duplex Receptacle, Straight Blade, Fed Spec Commercial Grade, Self-Grounding, Tamper-Resistant, Modular Terminals, Steel Strap - GRAY ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477417935, MT562-SGY

Specifications

Color: Gray
Type: Tamper-Resistant, Duplex
Material: Thermoplastic, Nylon
Color: Gray
Material: Thermoplastic, Nylon
Type: Tamper-Resistant, Duplex

Customer Reviews

No reviews for this product
(0)