Tempergard 2000 Cable, 18 AWG, 3CT, Black, 250'

Item #: 1085356

Cat #: BN18GC03T-A01

UPC:

Documents & Guides
Tempergard 2000 Cable 3CT 18awg 016NCC 450/538C/600V Mica leads K-4 Black 22" reel. Use in circuits where the preservation of circuit integrity under abusive, high temperature environments and resistance to abrasion, flame, oil, and other fluids is desired.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Tempergard 2000 Cable 3CT 18awg 016NCC 450/538C/600V Mica leads K-4 Black 22" reel. Use in circuits where the preservation of circuit integrity under abusive, high temperature environments and resistance to abrasion, flame, oil, and other fluids is desired.
Also known as: BN18GC03T-A01

Specifications

Length: 250 ft
Gauge: 18 AWG
Color: Black
Length: 250 ft
Color: Black
Gauge: 18 AWG

Customer Reviews

No reviews for this product
(0)