Incandescent Bulb, A19, 25W, 120V, Soft White

Item #: 108530

Cat #: 25A/W/RP-120V

UPC: 046135105623

Sign In or Register to view pricing and more.
Incandescent Bulb, 25 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 160, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 24 *Sylvania Part # 10562*

Overview

Incandescent Bulb, 25 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 160, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 24 *Sylvania Part # 10562*
Also known as: 046135105623, 25A/W/RP-120V

Specifications

Lumens: 160
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 25
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Lumens: 160
Volts AC: 120
Wattage: 25
Shape: A19 (Arbitrary)
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)