Slotted Wall Wiring Duct, 3"x5", NA, Gray

Item #: 1085282

Cat #: 181-35005

UPC: 089306295587

Sign In or Register to view pricing and more.
Documents & Guides
Slotted Wall Wiring Duct, 3" x 5", Non-Adhesive, PVC, Gray

Overview

Slotted Wall Wiring Duct, 3" x 5", Non-Adhesive, PVC, Gray
Also known as: 089306295587, 181-35005

Specifications

Width: 3 in
Color: Gray
Material: PVC
Height: 5 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 5 in

Customer Reviews

No reviews for this product
(0)