PHUZION LED HIGHBAY 24000 LUMENS

Item #: 1085276
Cat #: PHZ-24L-5K-70CRI-27-P-W-M-CDP-L7-15-4-PF
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
HOL PHZ-24L-5K-70CRI-27-P-W-M-CDP-L7-15 -4-PF-121-A-C3 PHUZION LED HIGHBAY 24000 LUMENS 5000K CCT 70 CRI 277V PENDANT WHITE SUPER DURABLE

Overview

HOL PHZ-24L-5K-70CRI-27-P-W-M-CDP-L7-15 -4-PF-121-A-C3 PHUZION LED HIGHBAY 24000 LUMENS 5000K CCT 70 CRI 277V PENDANT WHITE SUPER DURABLE
Also known as: PHZ-24L-5K-70CRI-27-P-W-M-CDP-L7-15-4-PF

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Volts AC: 277
Mounting: Pendant
Lumens: 24000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 277
Lumens: 24000
Color Rendering Index (CRI): 70
Mounting: Pendant
Light Technology: LED

Customer Reviews

No reviews for this product
(0)