APP CJLPB7075GMT 70W HPS MT CODE JR

Item #: 1085194

Cat #: CJLPB7075GMT

UPC: 781381629447

Sign In or Register to view pricing and more.
Documents & Guides
APP CJLPB7075GMT 70W HPS MT C

Overview

APP CJLPB7075GMT 70W HPS MT C
Also known as: 781381629447, CJLPB7075GMT

Specifications

Wattage: 70
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 70
Volts AC Range: 120 - 277
Light Technology: HID

Customer Reviews

No reviews for this product
(0)