BASKET LED

Item #: 1085111

Cat #: 2BLT233LADPEZ1LP840

UPC: 190887529722

Sign In or Register to view pricing and more.
Documents & Guides
BASKET LED LENSED TROFFER 2X2 NOMINAL 3300 LUMENS ACRYLIC DIFFUSER LINEAR PRISMATIC LENS ELDOLED DIMMING 1PCT 80+ CRI 4000K

Overview

BASKET LED LENSED TROFFER 2X2 NOMINAL 3300 LUMENS ACRYLIC DIFFUSER LINEAR PRISMATIC LENS ELDOLED DIMMING 1PCT 80+ CRI 4000K
Also known as: 190887529722, 2BLT233LADPEZ1LP840

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)