60 Watt Bulb A19 Frost Incandescent

Item #: 108511

Cat #: 60A/SB-120V

UPC: 046135106132

Sign In or Register to view pricing and more.
Incandescent Lamp, 60W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 750, Color Temperature: 2850K, Rated Average Life: 1,000 Hrs. Color: Frost., Standard Case Qty: 4

Overview

Incandescent Lamp, 60W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 750, Color Temperature: 2850K, Rated Average Life: 1,000 Hrs. Color: Frost., Standard Case Qty: 4
Also known as: 046135106132, 60A/SB-120V

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 60
Shape: A19 (Arbitrary)
Lumens: 750
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Wattage: 60
Lumens: 750
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)