2' 7W T8 LED Lamp, 50K

Item #: 1084979

Cat #: 7T8LED/24-5000-IF-10/1

UPC: 046677472306

Sign In or Register to view pricing and more.
LED Lamp, 7W, 120-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1050(LBF), 1150(NBF), 1300(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. *Philips Part # 46930-4, Mdl#: 9290013111. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Ballasts*** 17W Equivalent. *This lamp is DLC qualified.

Overview

LED Lamp, 7W, 120-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1050(LBF), 1150(NBF), 1300(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. *Philips Part # 46930-4, Mdl#: 9290013111. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Ballasts*** 17W Equivalent. *This lamp is DLC qualified.
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677472306, 7T8LED/24-5000-IF-10/1

Specifications

Lumens: 1050, 1150, 1300
Wattage: 7
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Standards: DLC Listed (Standard)
Lumens: 1050, 1150, 1300
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Light Technology: LED
Type: Ballast Compatible (Type A)
Wattage: 7
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)