2' 7W T8 LED Lamp, 35K

Item #: 1084974

Cat #: 7T8LED/24-3500-IF-10/1

UPC: 046677472283

Sign In or Register to view pricing and more.
LED Lamp, 7W, 120-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 950(LBF), 1050(NBF), 1200(HBF), CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. *Philips Part # 46928-8, Mdl#: 9290013109. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** 17W Equivalent.

Overview

LED Lamp, 7W, 120-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 950(LBF), 1050(NBF), 1200(HBF), CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. *Philips Part # 46928-8, Mdl#: 9290013109. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** 17W Equivalent.
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677472283, 7T8LED/24-3500-IF-10/1

Specifications

Lumens: 1050, 950, 1200
Wattage: 7
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Lumens: 1050, 950, 1200
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Light Technology: LED
Type: Ballast Compatible (Type A)
Wattage: 7
Shape: T8 (Tubular)
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)