8' 35W T8 LED Lamp, 30K

Item #: 1084967

Cat #: 35T8/96-3000-IF-FA8-10/1

UPC: 046677472566

Sign In or Register to view pricing and more.
LED Lamp, 35W, Bulb: T8, Length: 96", Base: Single Pin (FA8), Lumens: 4000, CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. *Philips p/n 469239 / Mdl# 9290013077. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts***

Overview

LED Lamp, 35W, Bulb: T8, Length: 96", Base: Single Pin (FA8), Lumens: 4000, CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. *Philips p/n 469239 / Mdl# 9290013077. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts***
Philips LED lamp, GENERAL LIGHTING, Color 830, Maximum Ambient Temperature 45 F,Special Features: Energy Star Rated: No, Minimum starting temperature:-20.00 F,Average Life: 50,000 h, Amperage Rating0.160 a, Lumens 4000lm
Also known as: 046677472566, 35T8/96-3000-IF-FA8-10/1

Specifications

Wattage: 35
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 4000
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 35
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Lumens: 4000
Length: 8 ft, 96 in
Dimmable: No
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)