![13W U-Bent LED Lamp, 50K 13W U-Bent LED Lamp, 50K](https://rexel-cdn.com/products/phi16t82430if6u.jpg?i=73AF03E6-EEE5-4BDF-BB80-2AFCFF22024B&f=420)
13W U-Bent LED Lamp, 50K
Item #: 1084965
Cat #: 13T8LED/24-5000-IF-6U-10/1
UPC: 046677472382
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 13W, 120-277 & 347, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1900(LBF), 2100(NBF), 2800(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. Philips p/n 46940-3 / Mdl.#9290013121. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts***
Overview
LED Lamp, 13W, 120-277 & 347, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1900(LBF), 2100(NBF), 2800(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. Philips p/n 46940-3 / Mdl.#9290013121. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts***
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677472382, 13T8LED/24-5000-IF-6U-10/1
Specifications
Wattage: | 13 |
Lumens: | 2800, 1900, 2100 |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 82 |
Length: | 24 in , 2 ft |
Shape: | T8-6U (U-Bend) |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Wattage: | 13 |
Color Temperature: | 5000 (Bright White) |
Length: | 24 in , 2 ft |
Light Technology: | LED |
Type: | Ballast Compatible (Type A) |
Lumens: | 2800, 1900, 2100 |
Color Rendering Index (CRI): | 82 |
Shape: | T8-6U (U-Bend) |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)