3" White EMT Conduit, 10' Length

Item #: 1084877

Cat #: 300WHT

UPC: 091111018671

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
3 Inch White EMT Conduit, Steel, 10 Foot Length

Overview

3 Inch White EMT Conduit, Steel, 10 Foot Length
White EMT Blends in light colored areas.
Also known as: 091111018671, 300WHT

Specifications

Diameter: 3 in
Material: Steel
Length: 10 ft
Diameter: 3 in
Length: 10 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)