Wire Basket Cable Tray, 6" High, 24" Wide, 10' Long, Electro-Zinc

Item #: 1084835

Cat #: CF150/600EZ

UPC: 800388247468

Sign In or Register to view pricing and more.
Wire Basket Cable Tray, 6" High, 24" Wide, 10' Long, Electro-Zinc

Overview

Wire Basket Cable Tray, 6" High, 24" Wide, 10' Long, Electro-Zinc
Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy: three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.
Also known as: 800388247468, CF150/600EZ

Specifications

Width: 24 in
Height: 6 in
Material: Steel
Length: 10 ft
Width: 24 in
Material: Steel
Height: 6 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)