LED High Bay, 144W, 17000L, 5000K, 120-277V

Item #: 1084792

Cat #: HELMC4KNSNG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 144 Watt, 17000 Lumen, 5000K, 80CRI, Polycarbonate Diffused Dome

Overview

LED High Bay, 144 Watt, 17000 Lumen, 5000K, 80CRI, Polycarbonate Diffused Dome
Also known as: HELMC4KNSNG

Specifications

Volts DC: 24
Amps: 10
Phase: 1
Volts AC: 115
Volts DC: 24
Phase: 1
Amps: 10
Volts AC: 115

Customer Reviews

No reviews for this product
(0)