1-Gang Floor Box Receptacle Assembly, 20A, 125V, IVORY

Item #: 1084763

Cat #: 25349-TFB

UPC: 078477749791

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang Floor Box Receptacle Assembly, 20 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper-Resistant Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Steel Strap, Brass-Finish Plate - IVORY

Overview

1-Gang Floor Box Receptacle Assembly, 20 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper-Resistant Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Steel Strap, Brass-Finish Plate - IVORY
Floor Box Assembly, 1-gang, Includes Brass Floor Plate, Gasket (1), Screw Caps (2), O - Ring (2), Electrical Box (1) And Ivory Duplex Receptacle (TBR15-I) 15A-125V, 2-Pole, 3-wire, Grounding, NEMA 5-15R, Brass.
Also known as: 078477749791, 25349-TFB

Specifications

Type: Receptacle
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R, WD-6
Material: Nylon
Type: Receptacle
Color: Ivory
Material: Nylon
Amps: 20
NEMA Configuration: 5-20R, WD-6

Customer Reviews

No reviews for this product
(0)