LED Troffer Retrofit Kit, 36W, 120-277V, 2 x 4ft

Item #: 1084681

Cat #: 36TROFKIT24DIM/835/277V

UPC: 737212978000

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Retrofit Kit, 36W, 120-277V, 2 x 4 ft, Neutral White, Lumens: 3850, CRI: 80, Color Temperature: 3500K, Beam Angle: 120°, Rated Average Life: 50,000 Hrs.

Overview

LED Troffer Retrofit Kit, 36W, 120-277V, 2 x 4 ft, Neutral White, Lumens: 3850, CRI: 80, Color Temperature: 3500K, Beam Angle: 120°, Rated Average Life: 50,000 Hrs.
Also known as: 737212978000, 36TROFKIT24DIM/835/277V

Specifications

Mounting: Recessed
Length: 4 ft, 48 in
Wattage: 36
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Angle: 120°
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 36
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Angle: 120°

Customer Reviews

No reviews for this product
(0)