This product has been discontinued.
4' 15.5W T8 LED Lamp, 30K
Item #: 1084635
Cat #: LED15T8/L48/FP/830/SUB/G6
UPC: 046135751325
Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE IPS LED Lamp, 15.5 Watt, 120-277/347 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 3000K, Length: 48 inch, Standard Case Qty: 10
Overview
SubstiTUBE IPS LED Lamp, 15.5 Watt, 120-277/347 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 3000K, Length: 48 inch, Standard Case Qty: 10
Also known as: 046135751325, LED15T8/L48/FP/830/SUB/G6
Specifications
Family / Style: | SubstiTUBE |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Wattage: | 15 |
Length: | 4 ft, 48 in |
Material: | Glass |
Lumens: | 2100 |
Light Technology: | LED |
Dimmable: | No |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Family / Style: | SubstiTUBE |
Color Rendering Index (CRI): | 82 |
Wattage: | 15 |
Material: | Glass |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Length: | 4 ft, 48 in |
Lumens: | 2100 |
Dimmable: | No |
Type: | Ballast Compatible (Type A) |
Customer Reviews
No reviews for this product
(0)