Single Sided Shelf, For Housing Voice/Data Networking

Item #: 108462

Cat #: ESH19V

UPC: 783510352295

Sign In or Register to view pricing and more.
Documents & Guides
Single Sided Shelf, For Housing Voice/Data Networking, 20.25 Inch x 9 Inch, Steel/Black

Overview

Single Sided Shelf, For Housing Voice/Data Networking, 20.25 Inch x 9 Inch, Steel/Black
Vented shelf mounts to either front or rear flange of open-frame rack. Steel with textured black polyester powder paint finish. 
Also known as: 783510352295, ESH19V

Specifications

Color: Black
Material: Steel
Width: 9 in
Height: 20.250 in
Special Program: Hoffman On Demand
Color: Black
Width: 9 in
Special Program: Hoffman On Demand
Material: Steel
Height: 20.250 in

Customer Reviews

No reviews for this product
(0)