This product may not be available in all locations.
2
more
inductive sensor, XS6, M30, L62 mm, brass, sensing 15 mm, 24 to 240 VAC/DC, 2 meter cable
Item #: 10846
Cat #: XS630B1MAL2
UPC: 785901870036
Sign In or Register to view pricing and more.
Documents & Guides
inductive sensor, XS6, M30, L62 mm, brass, sensing 15 mm, 24 to 240 VAC/DC, 2 meter cable
Overview
inductive sensor, XS6, M30, L62 mm, brass, sensing 15 mm, 24 to 240 VAC/DC, 2 meter cable
XS inductive proximity sensors are for noncontact sensing of metal objects up to 60 mm. These inductive proximity sensors are available in standard M8, M12, M18, M30 cylindrical housings with either short or long bodies. Standard cubic, rectangular and flat forms are also available. XS inductive proximity sensors are available in a wide variety of VAC and VDC power supply voltages. Proximity sensors can be used in the assembly machines, robotics, machine tools, machining, packaging, materials handling, conveying, and food and beverage industries. These proximity sensors comply with international standards including CE, UL, CSA, CCC, CTick, and TÛV. They also meet the top international quality IP69K requirements. It has an annular LED for easy sensor status viewing, setup and troubleshooting. IP65 and IP68 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It features double insulation for better people and system protection from electrical shocks. It is CSA, UL certified.
Also known as: 785901870036, XS630B1MAL2
Specifications
Type: | Inductive, Proximity Switch |
Mounting: | Panel |
Poles: | 1 |
Diameter: | 62 mm |
Standards: | California Proposition 65 |
Volts AC Range: | 24 - 240 |
Volts DC Range: | 24 - 240 |
Type: | Inductive, Proximity Switch |
Poles: | 1 |
Standards: | California Proposition 65 |
Volts DC Range: | 24 - 240 |
Mounting: | Panel |
Diameter: | 62 mm |
Volts AC Range: | 24 - 240 |
Customer Reviews
No reviews for this product
(0)