This product may not be available in all locations.
Controller, 4MB, EtherNet/IP Port, Chassis Mount, Guardlogix
Item #: 1084548
Cat #: 1756-L72SK
UPC: 885630734354
Sign In or Register to view pricing and more.
Documents & Guides
Controller, GuardLogix, 4 MB User Memory, EtherNet/IP Port, Conformal Coated
Overview
Controller, GuardLogix, 4 MB User Memory, EtherNet/IP Port, Conformal Coated
Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.
Also known as: 885630734354, 1756-L72SK
Specifications
Mounting: | Chassis |
Type: | Logic Controller, Safety |
Family / Style: | ControlLogix |
Size: | 4 MB |
Mounting: | Chassis |
Family / Style: | ControlLogix |
Type: | Logic Controller, Safety |
Size: | 4 MB |
Customer Reviews
No reviews for this product
(0)